Citizen Stopwatch with calibration certificate

Sebelum PPN:
Rp3.299.900
Spesifikasi
AS ONE Part Number2-9929-01-20
Calibration CertificateGeneral calibration
Maximum Timing9 hours 59 minutes 59 seconds
Minimum Timing1/100 second
Part NumberLC058-A02 (general calibration)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-read large digital display.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Functions: Simple/integrative timing, split time timing (99 laps/memory included), 12/24 hour display switching, calendar, alarm, countdown timer, pace count *Power source: CR2032 button battery x 1 (included for testing) *Size :81x66x23mm *Weight: 80g *Drip-proof: JIS drip-proof type II

Ulasan Produk

Tidak ada ulasan