KYORITSU ELECTRICAL INSTRUMENTS Solar power generation system comprehensive tester

Sebelum PPN:
Rp15.999.900 - Rp18.999.900
Spesifikasi
AC Voltage (V)5~600(45~65Hz)
Applicable StandardIEC 61010-1 CAT III 600V, CAT IV 300V Pollution Degree 2, IEC 61010-2-030, IEC 61010-031, IEC 60529 (IP54), IEC 61557-1, -2, -5, -10, IEC 61326-1, 2-2, JIS C1302 compliant (insulation resistance meter), JEM-TR228BU15001
Circuit Voltage Used(Open) 1.2 times or less of the rated measured voltage value
DC Voltage (V)±5~1000
Dimensions, Width W x Height H x Depth D (mm)184x84x133
Length (mm)133
Mass (g)Approximately 900 (including batteries)
Measurement Range(Earth resistance meter) 20/200/2000Ω: Simple measurement, precision measurement
Measurement Voltage (V)(PV insulation resistance measurement) 500/1000, (insulation resistance measurement) 250/500/1000
Power SupplyAA alkaline battery LR6 x 6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Short Circuit Current (mA)DC1.5 or less
Suitable BatteryAA alkaline battery LR6 x 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accurate insulation resistance measurement is possible even during daytime power generation conditions Rainproof structure allows measurement even in bad weather Memory function that can store up to 1000 measurement results Luminous button and backlight to support field work at night Progress from the start of measurement Time display function Date and time can be set (simultaneously saved in recorded data) Compact and lightweight design makes it convenient for long-term work and portability Measuring probe equipped as standard with a remote switch that can be operated at hand AC voltage (true effective value) Automatically determines and measures DC voltage and DC voltage Comes with auto discharge function Saved measurement results can be transferred to a PC via USB connection
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan