KENIS Smoke machine (fog machine)

Sebelum PPN:
Rp2.699.900
Spesifikasi
Continuous Operating TimeSpraying: about 30 seconds
Dimensions (mm)110x230x117
Heater Power (W)400 (standby time approx. 8 minutes)
Included AccessoriesReplenisher
Mass (kg)1.8
Power Input (V)AC100(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ingredients used are harmless to the human body, so you can use it with confidence.
This is a smoke generator that can visualize air flow by generating smoke.
You can operate it from a distance using the remote control switch.

Ulasan Produk

Tidak ada ulasan