IMADA Simple manual test stand

Sebelum PPN:
Rp21.999.900 - Rp33.999.900
Spesifikasi
Allowable Load (N)1000
Feed Amount (mm)3+ (handle + 1+ rotation)
FunctionMechanical stopper
Load DirectionTensile and compression
Mass (kg)About 7.7
Maximum Height (mm)Sample: approx. 225
Maximum stroke (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This makes the measurement direction uniform, allowing for more accurate measurements than when measuring by hand.
The handle type allows for stable measurements.
It can be placed on a tabletop area about the size of an A4 sheet of paper, so it saves space.It is lightweight, so it can be carried around and used in various places.
Options such as length measuring device attachment and extension of the support column for measuring long samples are also available, expanding the range of measurements to suit specific requirements.
The SVH series is a highly cost-effective manual test stand that can handle a maximum load of 1000N. Stable measurements are possible thanks to the handle operation.
Feature
Specification
Compatible force gauges: Digital force gauges: DST/DSV, ZTS/ZTA series, Mechanical force gauges: FB, PS, PSM series

Ulasan Produk

Tidak ada ulasan

Halaman Terkait