IMADA Stand Uji Tuas Sederhana (Tiang Uji Gaya Tuas)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Included AccessoriesInstruction manual, L-shaped wrench, mounting screws, warranty card
Mass (kg)About 3
Maximum Load (N)50
Stroke (mm)0 to 45 (adjustable by limit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This makes the measurement direction uniform, allowing for more accurate measurements than when measuring by hand.
This makes it easy to measure repulsive force at a fixed pressing amount. It is suitable for measuring springs, buffer materials, press-fitting of plastic parts, and the pressing and cutting force of food.
Although it is an inexpensive lever type, it offers high reproducibility.
The FCA series is a small-sized manual test stand for low loads that can handle a maximum load of 50 N. It is inexpensive, yet can maintain a constant indentation amount and perform reproducible measurements.
Feature
Specification
Measurement space: 50 to 80 mm (*1)

Ulasan Produk

Tidak ada ulasan