EMPEX INSTRUMENTS Serena Temperature/Humidity Meter Clear Box LV Series

Sebelum PPN:
Rp289.900
Spesifikasi
AS ONE Part Number61-6864-66
AccuracyTemperature ±1°C (-20 to 40°C), Humidity ±3% RH (35 to 75% RH normal temperature)
ColorWhite
Dimensions (mm)106x23
Humidity Measurement Range (%)10~90
InstallationCan also be used as a stand
Main Unit Dimensions, Width W x Depth D x Height H (mm)106x23x106
Mass (g)80
Power SupplyUnnecessary
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature Measurement Range (°C)-20~40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
See-through type thermometer / hygrometer for both standing and hanging, transparent see-through type

Ulasan Produk

Tidak ada ulasan