Custom Separate type digital illuminometer

Sebelum PPN:
Rp18.999.900
Spesifikasi
Accuracy±(3%+5dgt) (at standard light source)
Automatic Power OffAbout 30 minutes (can be released)
Battery Life (hour)Approximately 80 (when using alkaline batteries)
Cable Length (m)About 200-500
Calibration CertificateJCSS proofreading
Display Updating Rate0.5 seconds/time
Error(Angle) 10 °: ± 1%, 30 °: ± 2%, 60 °: ± 5%, 80 °: ± 20%
Included AccessoriesInstruction manual, 2 AA batteries, storage case
Main Unit Dimensions, Width W x Depth D x Height H (mm)63x37x169
Mass (g)210 (including battery)
Measurement Range200,2000,20000,200000 lux
Measuring Range (Lux)0~200000
Operating Temperature/Humidity Range0 to 40°C/80% RH or less (no condensation)
Part NumberLX-2500 (with JCSS calibration certificate)
Power SupplyAA batteries x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution(~200Lux)0.1Lux/(~2000Lux)1Lux/(~20000Lux)10Lux/(~200000Lux)100Lux
Storage Temperature/Humidity Range-10 to 50°C/70% RH or less (no condensation)
Temperature Characteristics± 0.1% (25 ° C standard)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum / minimum illuminance display (MAX / MIN) function Fixed measurement value display (HOLD) function Backlight function that is easy to see in dark places The sensor unit can be removed from the main unit, which is convenient for measurement in remote locations.
It can be rotated 180 degrees with the sensor attached to the main body.
For checking the illuminance of factories in general, tools, physics and chemistry, food, show windows, etc.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.

Ulasan Produk

Tidak ada ulasan