IMADA Torque Meter Tutup Sekrup Seri DTXS (Alat Ukur Torsi Tutup Botol)
#Grup produk P113830356
Sebelum PPN:
Rp28.999.900 - Rp38.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-speed sampling (2000Hz) follows sudden load changes, achieving high reproducibility for both peak values and continuous data.
It is possible to measure the opening and closing torque of various container lids such as PET bottles and glass bottles.
The bright and easy-to-read OLED display is split into three sections, allowing you to display your preferred measurement parameters.
A wide range of table attachments (sold separately) are available to accommodate a wide range of samples.
For Next Series firmware version 5 and later, various downloads are available from a dedicated website, allowing you to expand the functionality of your measuring instrument to suit your needs.
This standard screw cap torque meter combines ease of use and functionality, covering torque measurements from 50 N-cm to 1000 N-cm (10 N-m). It can measure the torque required to open and close a variety of container caps, including PET bottles and glass bottles. High-speed sampling at 2000 Hz ensures high reproducibility in both peak measurement and graph creation. The Next Series, with firmware version 5 and later, offers improved measurement stability through reduced noise, and expandability and convenience through the download of additional features (firmware downloads) and various software and instruction manuals from the dedicated website.
It is possible to measure the opening and closing torque of various container lids such as PET bottles and glass bottles.
The bright and easy-to-read OLED display is split into three sections, allowing you to display your preferred measurement parameters.
A wide range of table attachments (sold separately) are available to accommodate a wide range of samples.
For Next Series firmware version 5 and later, various downloads are available from a dedicated website, allowing you to expand the functionality of your measuring instrument to suit your needs.
This standard screw cap torque meter combines ease of use and functionality, covering torque measurements from 50 N-cm to 1000 N-cm (10 N-m). It can measure the torque required to open and close a variety of container caps, including PET bottles and glass bottles. High-speed sampling at 2000 Hz ensures high reproducibility in both peak measurement and graph creation. The Next Series, with firmware version 5 and later, offers improved measurement stability through reduced noise, and expandability and convenience through the download of additional features (firmware downloads) and various software and instruction manuals from the dedicated website.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/9wP113830356-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
