GREAT TOOL Marking Tools Walking Measure (Meteran Dorong)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Mass (g)About 530
Measuring Range (m)0 to 999.99 (about 1km)
Minimum Reading1cm
Range of Length AdjustmentAbout 500-1080

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For measuring distance. It can measure up to about 1km. Stable double wheel type. The handle can be expanded and contracted in two places. With an arrow indicating the measurement point.
Distance measurement
* Please check the safety of the surrounding area before use. If you need accuracy, please use a convex or tape measure. The counter is made of precise structure and parts. Do not hit it or subject it to strong impact. It will be the cause of the failure. Walk quietly on a flat surface at a speed below normal. Please do not use it in a situation where water gets on the counter. It will be the cause of the failure. After use, wipe off any dirt and keep it clean.
Feature
Specification
Attached function: telescopic type, double wheel type, with arrow indicating measurement point

Ulasan Produk

Tidak ada ulasan