EMPEX INSTRUMENTS Rainproof Type Thermo-Hygrometer

Sebelum PPN:
Rp1.099.900
Spesifikasi
Dimensions (mm)DIA140x152x31
FeatureRain protection
Humidity Measurement Range (%)20~90
Included AccessoriesWith mounting bracket and screws
InstallationWall hanging
Main Unit Dimensions, Width W x Depth D x Height H (mm)140x31x152
Mass (g)Approximately 215 (including box)
Mounting TypeWall hanging
Power SupplyUnnecessary
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature DisplayAnalog
Temperature Measurement Range (°C)0~50
Temperature and Humidity Display0~+50°C,20~90%RH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bimetal type thermometer and bimaterial type hygrometer.
Humidity can be measured with waterproof performance (protection class 3, rainproof type).
Since it can be installed outdoors, it can be used for many purposes.

Ulasan Produk

Tidak ada ulasan