EMPEX INSTRUMENTS Rainproof Thermo-Hygrometer with English Calibration Certificate

Sebelum PPN:
Rp4.999.900
Spesifikasi
AS ONE Part Number1-2450-01-56
Calibration CertificateGeneral proofreading
Part NumberTM-2680 (General Calibration (English))
Temperature Measurement Range (°C)0~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is rainproof, and the special inner fabric prevents water droplets and allows moisture to pass through.
The windshield cover is equipped with a heat-shielding film to reduce the effects of sunlight.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Accuracy: Temperature/±1°C (-20 to +40°C), ±2°C (other than those listed on the left), Humidity/±7%RH (normal temperature) *Material: Body/PS (polystyrene), Cover/PC *Size: 140 x32x160mm*Weight: Approx. 160g*Includes wood screws for installation*Measurement range (humidity): 20 to 90%RH*Minimum scale (temperature/humidity): 2°C/5%RH*Function: Waterproof*Calibration points are , 25°C, 50% 1 point each. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan