Custom Radiation thermometer with laser marker

Sebelum PPN:
Rp11.999.900
Spesifikasi
Ambient Temperature Range (°C)Measurement range: 0 to +50, Resolution: 0.1
Automatic Power OffAbout 25 seconds
Dimensions, Width W x Height H x Depth D (mm)Approx. 44 x 162 x 85
Emissivity setting0.10 to 1.00 (variable in 0.01 steps)
Included AccessoriesInstruction manual
Mass (g)Approx. 126 (batteries not included)
Measuring Accuracy.±2 % rdg or ±2 °C, whichever is greater (0 to +580 °C) .±4 °C (-50 to 0 °C)
Measuring Range (°C)-50~+580
Operating Temperature/Humidity Range0 to +50°C, 10 to 95% RH (no condensation)
Part NumberIR-212 (with calibration certificate, inspection report, and traceability)
Power SupplyAA batteries x 2 (sold separately)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ratio(DS ratio) 13:1 *Reference value
Resolution0.1°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multifunctional and compact radiation thermometer
Surface temperature measurement from -50 to +580°C Equipped with a single-point laser marker function that makes it easy to see the measurement point High/low temperature alarm settings possible
Displays the temperature of the PSC-compliant product environment (around the product)
For measuring temperatures where direct measurement is not possible, such as in high temperatures or in places that are difficult to reach.
*Please note that this product is for industrial use and cannot measure body temperature.
*Batteries are sold separately. Please purchase 2 AA batteries separately when using. *We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan