Custom Radiation thermometer

Sebelum PPN:
Rp8.499.900 - Rp9.299.900
Spesifikasi
Distance-To-Spot Ratio (D:S)13:1
Height (mm)155
Length (mm)100
Mass (g)176
Measuring Range (°C)-50~580
Minimum Temperature (°C)0.1
Power SupplyStacked 9V battery x 1 (included)
Width (mm)44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The backlight color changes to 4 colors depending on the set value (0.5, 3.0, 5.0 ° C). (IR-250H). Comes with a UV light function that is convenient for finding gas leaks. (IR-310H). A circular laser with an easy-to-understand measurement area. The measured temperature is within the threshold of the set value. The backlight remains green. The backlight whose measurement temperature is higher than the set value by a threshold value changes from green to red + a fast beep sounds.
*This product is for industrial use and cannot measure body temperature. please note. *Products with part numbers that include (with calibration certificate and traceability system chart provided by a calibration company) have their measuring instruments calibrated at the time of shipment, and the relevant calibration-related documents are included. *When placing your order, please specify the address to be written on the document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan