ANMO Precision stand for Dino-Lite Antistatic DINORK10

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number67-4827-34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile use. The fine focus dial allows for precise focusing. The fine focus dial allows for precise focusing. Stainless steel and aluminum materials are placed in appropriate locations to achieve both durability and light weight. Anti-static. Can be used with all range models, including high magnification models.
Feature
Specification
*Dimensions (W x H x D): 150 x 200 x 220 mm (5.7 x 7.7 x 8.7 in) *Weight: 2662 g (8.2 oz) *Accessories: Stand, support pole, arm, holder, two screws for holder, four screws, hex wrench, cable band *Package size: W 292 x D 165 x H 85 mm (3.4 x 6.5 x 3.4 in) *Weight (including package): 1274 g (3.4 oz) *Warranty period: 1 year *Code number: 119-0160660

Ulasan Produk

Tidak ada ulasan