Custom Portable heat/dryness index checker

Sebelum PPN:
Rp299.900 - Rp4.999.900
Spesifikasi
Battery LifeApproximately 1 year (when no alarm is activated) *Varies depending on usage environment and frequency of display confirmation.
Dimensions, Width W x Height H x Depth D (mm)About 62 x 40 x 12.5
Humidity Measurement Range (%)20~95RH
Included AccessoriesStrap, instruction manual (with warranty), CR2032 lithium battery x 1
Mass (g)About 30
Measuring RangeDryness index: 1.0-70.0g/m3
Power SupplyCR2032 lithium battery x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature Measurement Range (°C)0.0~+50.0
Volume (dB)Alarm: Approximately 60 (at a distance of approximately 10 cm from the front of the product)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The LED will automatically light up and an alarm will sound to notify you when the high-risk levels of "high alert", "danger" (heat index), and alert (dryness index) are reached.
In addition to the display of temperature and humidity, the heat index (WBGT) and dry index values are also displayed for each mode.
The heatstroke index mode and dryness index mode are easy-to-operate switch switching methods.
Comes with tabletop stand and lanyard. It can be installed according to the usage scene.
Index management of heatstroke and dryness

Ulasan Produk

Tidak ada ulasan