Spesifikasi
| AC Voltage (V) | Range 4, 40, 400, 600 |
|---|---|
| Accuracy | DCV: ±(1.2 %rdg + 2 dgt)/400mV .Other than ±(1.2 %rdg + 1 dgt)/400mV; ACV: ±(2.0%rdg+5dgt); Ω: ±(1.2%rdg+2dgt)/400Ω, 4KΩ, 40KΩ, 400KΩ . ±(2.0%rdg+3dgt)/4MΩ . ±(5.0%rdg+3dgt)/40MΩ |
| Applicable Standard | IEC 61010 600V CAT.II |
| Calibration | Possible |
| Calibration Certificate | English proofreading certificate included |
| DC Voltage (V) | 400m,4,40,400,600 |
| Dimensions, Width W x Height H x Depth D (mm) | 76x117x18 |
| Display | 3.5 digit LCD display, up to 4300 counts |
| Display Items | Over display: \"OL\" display Polarity display: Automatic switching, only \"-\" is displayed |
| Function | Auto hold, auto power off |
| Height (mm) | 117 |
| Included Accessories | Battery (LR-44, 1.5V) x 2 ; instruction manual |
| Length (mm) | 18 |
| Mass (g) | About 110 |
| Measuring Item | AC voltage, DC voltage, resistance, continuity, diode check |
| Operating Principle | Double integration method |
| Operating Temperature/Humidity Range | 0 to +50 °C, 80% RH or less (no condensation) |
| Option | Case: CC-02 |
| Part Number | CDM-09N (with English general calibration certificate) |
| Power Consumption (mW) | About 4.5 |
| Power Supply | 2 LR-44 (1.5V) button batteries |
| Range | DCV:400mV,4V,40V,400V,600V; ACV:4V,40V,400V,600V; Ω:400Ω,4KΩ,40KΩ,400KΩ,4MΩ,40MΩ |
| Range Switching | Full auto range |
| Resistance (Ω) | 400,4k,40k,400k,4M,40M |
| Resolution | DCV:0.1mV,0.001V,0.01V,0.1V,1V; ACV:0.001V,0.01V,0.1V,1V; Ω:0.1Ω,0.001KΩ,0.01KΩ,0.1KΩ,0.001MΩ,0.01MΩ |
| Sampling | 2 times/sec (numerical value) |
| Storage Temperature/Humidity Range | -10 to +60 °C, 70% RH or less (no condensation) |
| Wave Detection | Average method |
| Width (mm) | About 76 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With auto hold function. Hard case integrated tester with auto power off function.
With continuity check and diode check functions.
*Products with part numbers that include (with calibration certificate and traceability system chart provided by a calibration company) have their measuring instruments calibrated at the time of shipment, and the relevant calibration-related documents are included. *When placing your order, please specify the address to be written on the document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
With continuity check and diode check functions.
*Products with part numbers that include (with calibration certificate and traceability system chart provided by a calibration company) have their measuring instruments calibrated at the time of shipment, and the relevant calibration-related documents are included. *When placing your order, please specify the address to be written on the document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
