GRAPHTEC Petit LOGGER
#Grup produk P113827954
Spesifikasi
| Alarm Output | [Insulated switching type with photo coupler] Rating: 30V, 50mA (Permissible loss 150mw) |
|---|---|
| Content | (Memory) Recorded data |
| Display | Graphic monochrome display with backlight (128 x 64 dots) |
| Display Items | Measurement values, settings, etc. |
| Earthquake proof | Equivalent to Class 1 A for automotive parts |
| Included Accessories | 1 x Quick Start Guide, 1 x Warranty, 1 x CD-ROM, 1 x USB cable (MicroB-A approx.0.5m) |
| Input/Output | (External) Alarm output 1ch |
| Mass (g) | About 130 |
| Memory | (Main unit memory) Approx.4.9MByte, (External memory) microSD card slot |
| Operation Environment | -10 ~ 50 °C, 80% RH or less (no condensation) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 66 x 100 x 27 (excluding protrusions) |
| Power Supply | 2 AA alkaline batteries, USB bus power (5V 200mA or more) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Trigger | [Conditions] Start trigger: OFF/level/alarm/hits, stop trigger: OFF/level/alarm/hits, [judgment] combination: level OR/level AND, analog CH judgment mode: rising (↑), falling (↓ ), Level trigger function is 4VT, 4TSR, 3AT (edge operation) |
| Waterproof Protection Grade | IP54 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Changeable sensor/terminal/compatible with smart devices. System solutions for simple measurement are also applicable.
*The microSD that supports external memory is up to SDHC 32GB. However, 1 file is up to about 1.9GB. * Wireless LAN communication distance varies depending on the environment used. Real-time transfer speed: 500ms fastest. * Waterproof grade IP54 is valid only when the main unit and sensor module are connected and the connector cover and battery cover are closed. Also, it is recommended to replace the packing periodically. *Batteries and USB AC adapter are not included. (Use a product with a rated output of 5V 1A or more.) Do not use near specified low-power radio stations (radio stations that do not require a license).
*The microSD that supports external memory is up to SDHC 32GB. However, 1 file is up to about 1.9GB. * Wireless LAN communication distance varies depending on the environment used. Real-time transfer speed: 500ms fastest. * Waterproof grade IP54 is valid only when the main unit and sensor module are connected and the connector cover and battery cover are closed. Also, it is recommended to replace the packing periodically. *Batteries and USB AC adapter are not included. (Use a product with a rated output of 5V 1A or more.) Do not use near specified low-power radio stations (radio stations that do not require a license).
Feature
Specification[PC I/F] USB (Micro B connector), wireless LAN ON-OFF can be set (ON at factory shipment)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
