KYORITSU ELECTRICAL INSTRUMENTS Pen type tester

Sebelum PPN:
Rp4.199.900
Spesifikasi
AC Voltage (V)4/40/400/600 (4 ranges, auto) (Input impedance: 10MΩ) ±1.3%rdg±5dgt (4/40V) (50/60Hz) ±1.6%rdg±5dgt (400/600V) (50/60Hz)
Applicable StandardIEC 61010-1 CAT III 600V Pollution Degree 2, IEC 61326 (EMC)
Calibration CertificateGeneral calibration
Capacitance (F)50/500n/5/50/100μ (5 ranges, auto), ±3.5%rdg±10dgt (50nF), 3.5%rdg±5dgt (500n to 50μF), ±4.5%rdg±5dgt (100μF)
DC Voltage (V)400mV/4/40/400/600 (5 ranges, auto) (Input impedance: 10MΩ) ±0.8%rdg±5dgt (400mV/4/40/400V) ±1rdg±5dgt (600V)
DUTY0.1 to 99.9% (pulse width/pulse period) ±2.5%rdg±5dgt
Data HoldOperates with the data hold button ON
Dimensions, Width W x Height H x Depth D (mm)39x190x31
Diode TestOpen circuit voltage: Approximately 1.5V (0.4mA measurement current)
Frequency (Hz)5/50/500/5k/50k/200k ±0.1% rdg±5dgt (Input sensitivity voltage: 1.5V [up to 50kHz]/10V [>200kHz] or more)
Included Accessories9130 (carrying case), 2 x LR44 button batteries, instruction manual
Length (mm)31
Mass (g)Approximately 100 (including batteries)
Part NumberKEW1030 (with test report, calibration certificate, and traceability system diagram)
Power SupplyButton battery LR-44 (1.5V) x 2 (auto power off about 30 minutes)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)400/4/40/400k/4/40M (6 ranges, auto) ±1%rdg±5dgt (400Ω to 4MΩ) ±2.5%rdg±5dgt (40MΩ)
Suitable BatteryTwo LR44 (1.5V) button batteries (auto power off after approximately 30 minutes)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-performance pen-type multimeter that pursues safety, security, and ease of use. Just fit with overmolding. With LCD backlight. Equipped with a long-life LED penlight that is effective in dark places. The measurement cord is neatly stored on the back of the main unit. Auto power off to reduce battery consumption. Comes with a cover to prevent unexpected accidents. Safety standard CAT.III 600V compatible
*Shocks such as drops or storage at high temperatures may cause malfunction and are not covered by the warranty. [Products with calibration certificates cannot be canceled after ordering] *Products with calibration certificates and traceability diagrams can only be ordered online. It becomes.
*Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).
Feature
Specification
Low battery warning: Warning appears when battery voltage drops below 2.4V

Ulasan Produk

Tidak ada ulasan