IMADA Paint peeling test fixture

Sebelum PPN:
Rp4.999.900 - Rp7.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The adhesive probe is fixed to the coating with adhesive and pulled to measure the peel strength of the coating.
The measuring probe adhered to the coating can be easily fixed with a pin, allowing for efficient test setup.
You can choose from two types depending on the load value and adhesive area.
Measurements can be made in accordance with some JIS and ISO standards.
Related standards
The TH series is a paint film peel test fixture that can withstand a maximum load of 5000N. The adhesive probe is fixed to the paint film with adhesive and the peel strength of the paint film can be measured by pulling it. Measurements can be made in accordance with some JIS and ISO standards.
Feature
Specification
*Maximum sample size: Less than 50 x 100 mm *Adhesive surface shape: 20 mm diameter circle *Center hole: 30 mm diameter

Ulasan Produk

Tidak ada ulasan