KYORITSU ELECTRICAL INSTRUMENTS Outlet tester with Bluetooth

Sebelum PPN:
Rp9.399.900
Spesifikasi
Applicable StandardIEC 61010-1, IEC 61010-2-030 CAT II 150V Pollution degree 2 (excluding tip plug) EN 50581 (RoHS), IEC 60529 (IP40)
Dimensions, Width W x Height H x Depth D (mm)56x212x39
Height (mm)212
Included Accessories8218 (3P/2P conversion adapter) 2000 (excluding consumption tax), 9161 (carrying case) 1600 (excluding consumption tax), AA alkaline batteries LR6 x 2, instruction manual
InterfaceEquipped with Bluetooth+Ver5.0
Length (mm)39
Mass (g)Approximately 250 (including batteries)
Operating Temperature/Humidity Range-10 to 50°C + 80% relative humidity (no condensation)
Power SupplyAA alkaline batteries LR6/R6 (1.5V) x 2
Storage Temperature/Humidity Range-20 to 60°C + relative humidity 75% or less (no condensation)
Suitable BatteryAA alkaline battery LR6 (1.5V) x 2 (auto power off: about 10 minutes)
Width (mm)56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan