KYORITSU ELECTRICAL INSTRUMENTS Outlet tester

Sebelum PPN:
Rp10.999.900
Spesifikasi
Applicable StandardIEC 61010-1, IEC 61010-2-030 CAT II 150V Pollution degree 2 (excluding tip plug) EN 50581 (RoHS), IEC 60529 (IP40)
Calibration CertificateGeneral calibration
Included Accessories8218 (3P/2P conversion adapter), 9161 (carrying case), AA alkaline battery LR6 x 2, instruction manual
Mass (g)Approximately 250 (including batteries)
Operating Temperature/Humidity Range-10 to 50°C + 80% relative humidity (no condensation)
Part NumberKEW4505 (with test report, calibration certificate, and traceability system diagram)
Storage Temperature/Humidity Range-20 to 60°C + relative humidity 75% or less (no condensation)
Suitable BatteryAA alkaline battery LR6 (1.5V) x 2 (auto power off: about 10 minutes)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Instantly determine the polarity of your outlet! In addition to TT grounding, you can also measure TN grounding when used in conjunction with the dedicated injector (sold separately). Easy operation: just insert the plug into the outlet and press the measurement button. Detects incorrect wiring between NE (neutral and earth) on live wires. Normal/incorrect wiring is indicated by an LED (green/red) light and a buzzer. Use in conjunction with the dedicated injector (sold separately) for even more functionality.

Ulasan Produk

Tidak ada ulasan