KYORITSU ELECTRICAL INSTRUMENTS Non-contact phase detector

Sebelum PPN:
Rp7.499.900
Spesifikasi
Applicable StandardIEC 61010-1 (JIS C 1010-1) CAT.IV 600V, CAT.III 1000V Pollution degree 2 IEC 61326, IEC 61557-1, 7
Battery Voltage Display(Warning) When the battery is exhausted/Power LED point reduction
Cable Length (m)Approximately 0.7 (Measurement/R: Red S: White T: Blue)
Calibration CertificateGeneral calibration
Continuous Operating Time (hour)Approx. 100 (Auto power off approx. 10 minutes)
Dimensions, Width W x Height H x Depth D (mm)60x112x36
Display FunctionLED light up function
Frequency Measuring Range (Hz)45~66
Included Accessories9096 (carrying case), AA alkaline batteries (LR6) x 4, instruction manual
Length (mm)36
Mass (g)About 380
Measurement FunctionsPhase detection (normal phase, reverse phase), presence/absence of open phase, and grounding phase can be checked.
Measurement PrincipleElectrostatic induction method
Operating Temperature/Humidity Range-10 to 50 ° C, 80% (no condensation)
Part NumberKEW8035 (with test report, calibration certificate, and traceability system diagram)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature/Humidity Range-20-60 °C, 80% (without condensation)
Suitable BatteryAA alkaline batteries (LR6) x 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safely measure from above the wire sheathing Compatible with wires from 2mm 2 to 325mm 2 (IV) Comes with a magnet that can be installed inside the switchboard
Ideal for checking phase detection, open phase, and ground phase (delta connection)
*Shocks such as dropping or storage at high temperatures may cause malfunction and are not covered by the warranty.
[Products with proofreading documents cannot be canceled after ordering] *Products with proofreading documents and traceability system diagrams can only be ordered online.
*Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).
Feature
Specification
Positive phase: The green LED for the rotation arrow flashes sequentially (clockwise), the green LED for the positive phase character lights up, and the buzzer sounds intermittently. Negative phase: The red LED for the rotation arrow flashes sequentially (counterclockwise), the red LED for the negative phase character lights up, and the buzzer sounds continuously.

Ulasan Produk

Tidak ada ulasan