IMADA Muscle Kit
#Grup produk P113827413
Spesifikasi
| Accuracy | ±0.3%F.S. |
|---|---|
| Display | Needle type |
| Included Accessories | Handle, 6 types of attachment pads, carrying case, inspection certificate, safety cap |
| Mass of Main Unit (kg) | About 1.1 |
| Maximum Load (N) | 750 |
| Unit | N (*The display unit differs depending on the range. Also, for types that can display kg, the display will be a converted value. Only for overseas models kgf, lbf; We also handle.) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is easy to measure muscle strength in the arms, legs, neck, and back, as well as the force required to move an object (work load).
By changing the attachment pad, it can be used for various parts and measurement conditions.
It comes with a carrying case that allows you to carry it with the handle attached, eliminating the hassle of storing it and preparing for measurements.
You can choose from three types depending on the level of measurement and data management.
*Please note that the information contained herein may be changed without notice due to improvements, etc.
*These specifications are intended to help you understand product selection and handling precautions, and do not guarantee various characteristics or safety.
*This product is intended for load measurement and cannot be used for any other purpose.
*Unauthorized use of the contents of this specification document is prohibited.
*Please note that applying a load that exceeds the allowable range or a force from a direction other than the axial direction to the measurement axis may cause damage to the sensor (overload).
*Please avoid using the product in places with sudden temperature changes, high temperatures and humidity, water, or a lot of dust.
By changing the attachment pad, it can be used for various parts and measurement conditions.
It comes with a carrying case that allows you to carry it with the handle attached, eliminating the hassle of storing it and preparing for measurements.
You can choose from three types depending on the level of measurement and data management.
*Please note that the information contained herein may be changed without notice due to improvements, etc.
*These specifications are intended to help you understand product selection and handling precautions, and do not guarantee various characteristics or safety.
*This product is intended for load measurement and cannot be used for any other purpose.
*Unauthorized use of the contents of this specification document is prohibited.
*Please note that applying a load that exceeds the allowable range or a force from a direction other than the axial direction to the measurement axis may cause damage to the sensor (overload).
*Please avoid using the product in places with sudden temperature changes, high temperatures and humidity, water, or a lot of dust.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
