Sebelum PPN:
Rp28.999.900 - Rp39.999.900
Spesifikasi
Accuracy±0.2%F.S.±1digit
DisplaySigned 4-digit Graphic
Mass of Main Unit (kg)About 1
Maximum Load (N)1000
UnitN (kN), kg (*The display unit differs depending on the range. Also, for models that can display kg, the display will be a converted value. Only for overseas models: kgf, lbf; We also handle.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is easy to measure muscle strength in the arms, legs, neck, and back, as well as the force required to move an object (work load).
By changing the attachment pad, it can be used for various parts and measurement conditions.
It comes with a carrying case that allows you to carry it with the handle attached, eliminating the hassle of storing it and preparing for measurements.
You can choose from three types depending on the level of measurement and data management.
The maximum measured value can be saved to the unit or a PC along with the date and time, making data management easy.
*Please note that the information contained herein may be changed without notice due to improvements, etc.
*These specifications are intended to help you understand product selection and handling precautions, and do not guarantee various characteristics or safety.
*This product is intended for load measurement and cannot be used for any other purpose.
*Unauthorized use of the contents of this specification document is prohibited.
*Please note that applying a load that exceeds the allowable range or a force from a direction other than the axial direction to the measurement axis may cause damage to the sensor (overload).
*Please avoid using the product in places with sudden temperature changes, high temperatures and humidity, water, or a lot of dust.
Feature
Specification
*Sampling speed: Max. 2000 times/second *Sensitivity settings: 4 levels

Ulasan Produk

Tidak ada ulasan