Line Seiki Multifunctional Handy Digital Tachometer Kit

Sebelum PPN:
Rp13.999.900 - Rp17.999.900
Spesifikasi
Detection Distance (mm)50~1000
Dimensions (H x W x D) (mm)125x58x27.4
Included Accessories10 scotch light tapes, 3 rubber contacts, 1 peripheral ring (1/10m outer circumference), 4 AAA alkaline batteries, instruction manual + carrying case
Mass (g)420 (body: 140)
Measurement MethodContact type (with adapter)/Non-contact type
Power Supply4 x AAA batteries (included)
Sampling1.0 to 10.0 seconds, 1.0 to 2.0 seconds for contact measurement

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A new laser type handy digital tachometer (tachometer).
It is now possible to measure from a distance more than three times that of the conventional method.
*If you order by cash on delivery, the item may be shipped the next day or later. *Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only with products that include (calibration certificate) in the product number. *Products with a calibration certificate come with a complete set of manufacturer's calibration certificate, which is performed by the manufacturer, and a calibration company's calibration certificate and traceability system, which is performed at calibration points based on the ISO9001 quality management system. Includes illustrations.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
Specification
Unit switching, pre-scaling, with memory function

Ulasan Produk

Tidak ada ulasan