KYORITSU ELECTRICAL INSTRUMENTS Multifunction Tester
#Grup produk P113827273
Sebelum PPN:
Rp25.999.900 - Rp28.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| AC Voltage (V) | 300.0/600 (auto range) |
|---|---|
| Accuracy | Voltage: ±2%rdg±4dgt, Frequency: ±0.5%rdg±2dgt |
| Applicable Standard | Compliant with JIS C 1302:2018, IEC 61010-1, IEC 61010-2-030 CAT IV 300V/CAT III 600V Pollution Degree 2, IEC 61010-2-034, IEC 61557-1, 2, 3, 4, 5, 6, 7, 10, IEC 60529 (IP40) |
| Communication Interface | USB, Bluetooth(R) 5.0 |
| Dimensions, Length L x Width W x Depth D (mm) | 136x235x114 |
| Display | Normal phase: Displays \"Normal phase\" and \"Right rotation mark\", Reverse phase: Displays \"Reverse phase\" and \"Left rotation mark\" |
| Frequency Measuring Range (Hz) | 45~65 |
| Mass (g) | Approximately 1300 (including batteries) |
| Measurement Voltage (V) | 2~600 |
| Measuring Range | Phase detection: 3 to 600V (45 to 65Hz), Hand-cranked motor phase detection: 0.1 to 2V (1 to 10Hz) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Battery | 8 x AA LR6 (1.5V) batteries |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A single unit packed with all the measurement functions you need for completion inspections and maintenance!
Use with an EVSE adapter to smartly test standard EV chargers Equipped with a wide range of measurement functions necessary for maintenance and repair Insulation resistance measurement/ground resistance measurement/voltage and frequency/resistance and continuity/earth leakage breaker test/phase detection/SPD operating voltage confirmation/live wire E check/hand-cranked motor phase detection Auto memory function
Link with dedicated app via Bluetooth connection
Equipped with EV charger function that enables testing required for EVSE
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Use with an EVSE adapter to smartly test standard EV chargers Equipped with a wide range of measurement functions necessary for maintenance and repair Insulation resistance measurement/ground resistance measurement/voltage and frequency/resistance and continuity/earth leakage breaker test/phase detection/SPD operating voltage confirmation/live wire E check/hand-cranked motor phase detection Auto memory function
Link with dedicated app via Bluetooth connection
Equipped with EV charger function that enables testing required for EVSE
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
