IMADA Dudukan Uji Bermotor Seri MX2 (Meja Uji Gaya Elektrik)
#Grup produk P113827158
Sebelum PPN:
Rp70.999.900 - Rp239.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Environmental Conditions to Use | 0 to +40°C, 35 to 70%, no condensation |
|---|---|
| Function | Counter: Maximum 65535 times (measurement count setting/count function), Timer: Maximum 99 minutes 59 seconds (0.1 second increments), |
| Operation Mode | Manual mode/JOG mode/Cycle mode |
| Power Supply Voltage (V) | AC100-240, 50/60Hz (Please specify 100, 120, or 230. Accessories vary.) |
| Shape of Tip | Emergency stop, load control, overload prevention |
| Type | Stroke limit: Knob-type up/down stroke limit |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It can uniformize speed and direction, and its high rigidity allows for highly repeatable measurements.
Digital speed setting, repeat count setting and timer function allow for a variety of measurement conditions, and durability tests and pressure tests with specified loads are also possible.
Options such as a displacement sensor or a long stroke specification for measuring long samples can be selected, expanding the range of measurements to meet specific requirements.
By installing the optional external input/output function, it is possible to link with external devices, and improve measurement efficiency and safety through features such as interlock and external start.
This versatile tabletop load measurement stand combines ease of use and functionality. It comes standard with features and performance that enhance measurement reproducibility, such as digital speed settings and mechanical strength. It also features a timer and counter function, allowing for durability and repeated testing. Its high flexural rigidity allows for precise measurements. It can measure up to 5000N.
Digital speed setting, repeat count setting and timer function allow for a variety of measurement conditions, and durability tests and pressure tests with specified loads are also possible.
Options such as a displacement sensor or a long stroke specification for measuring long samples can be selected, expanding the range of measurements to meet specific requirements.
By installing the optional external input/output function, it is possible to link with external devices, and improve measurement efficiency and safety through features such as interlock and external start.
This versatile tabletop load measurement stand combines ease of use and functionality. It comes standard with features and performance that enhance measurement reproducibility, such as digital speed settings and mechanical strength. It also features a timer and counter function, allowing for durability and repeated testing. Its high flexural rigidity allows for precise measurements. It can measure up to 5000N.
Feature
SpecificationDeflection rigidity: [Optional extension], 1.0 mm or less
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4eP113827158-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
