IMADA Motorized Test Stand MH2 Series

Sebelum PPN:
Rp62.999.900 - Rp139.999.900
Spesifikasi
Environmental Conditions to Use0 to +40°C, 35 to 70%, no condensation
FunctionCounter: Maximum 65535 times (measurement count setting/count function), Timer: Maximum 99 minutes 59 seconds 9 (0.1 second units)
Operation ModeManual mode/JOG mode/Cycle mode
Power Consumption (W)50
Power Input (V)AC100-240, 50/60Hz (Please specify from 100, 120, or 230. Accessories vary.)
Shape of TipEmergency stop, load control, overload prevention
SpeedDigital 10 to 300 mm/min, [10-20 mm/min: Setting in 0.5 mm/min increments], [20-100 mm/min: Setting in 5 mm/min increments], [100-300 mm/min: Setting in 10 mm/min increments]
TypeStroke limit: Knob-type left and right stroke limit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speed and direction can be made uniform. High rigidity enables highly repeatable measurements. Horizontal type allows loads to be applied horizontally.
Digital speed setting, repeat count setting and timer function allow for a variety of measurement conditions, and durability tests and pressure tests with specified loads are also possible.
You can choose from options such as a displacement meter, expanding the range of measurements to suit your specific requirements.
By installing the optional external input/output function, it is possible to link with external devices, and improve measurement efficiency and safety through features such as interlock and external start.
The MH2 series is a standard horizontal motorized test stand that can handle a maximum load of 2500N. Its horizontal design allows for horizontal loads, and the speed can be easily set digitally, making it both easy to use and functional. Its high flexural rigidity allows it to handle advanced measurements.
Feature
Specification
Deflection rigidity: [Standard specification] 0.5 mm or less

Ulasan Produk

Tidak ada ulasan