IMADA Motorized Test Stand EMX Series

Sebelum PPN:
Rp119.999.900 - Rp179.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can uniformize speed and direction.It has the highest rigidity and the smallest deflection design (maximum 0.25mm), enabling highly repeatable and precise measurements.
A wide speed range of 0.5 to 600 mm/min, settings for the number of repetitions and travel distance, and a timer function allow it to accommodate a variety of measurement conditions, and it is also possible to perform durability tests and pressure tests with specified loads.
Options such as a displacement sensor or a long stroke specification for measuring long samples can be selected, expanding the range of measurements to meet specific requirements.
The external input/output function for linking with external devices is included as standard, and measures such as interlock and external start can be implemented to improve measurement efficiency and safety.
The function to automatically detect the contact point according to the sample size, the function to store and copy up to five measurement conditions, and the function to automatically switch the movement and measurement speed at the set load value help improve measurement efficiency.
The most advanced load test stand. With a wide measurement speed range (0.5 to 600 mm/min) and adjustable travel distance, it can accommodate a wide range of measurements. Its high rigidity ensures precise measurements. Its contact point detection function and the ability to store up to five measurement conditions significantly improve measurement efficiency. It can measure up to 1000 N.

Ulasan Produk

Tidak ada ulasan