IMADA Motorized Test Stand

Sebelum PPN:
Rp76.999.900
Spesifikasi
Allowable Load (N)1000
Control FunctionEmergency stop, load control, overload prevention
Environmental Conditions to Use0 to 40°C/35 to 70% (no condensation)
Included AccessoriesInstruction manual, power cord, spare fuse, tools, warranty card
Mass of Main Unit (kg)About 14
Maximum Length (mm)Samples: Approximately 280
Operation ModeManual operation mode/single cycle mode/continuous cycle mode
Power Consumption (W)50
Power Supply Voltage (V)AC100-240 (50/60Hz) (Please specify 100/120/230. Accessories vary.)
Speed6~180mm/min
TypeStroke limit: Knob-type left and right stroke limit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The speed and direction are made uniform, enabling highly repeatable measurements.The horizontal type allows loads to be applied horizontally.
Choose from three measurement modes to suit your needs. In continuous cycle mode, the head can move up and down continuously within the stroke limits.
Options such as the attachment of a length measuring device or a speed/length meter are also available, expanding the range of measurements to suit specific requirements.
By connecting a specific force gauge and cable, you can prevent overload and control operation by load value.
The MH-1000N is a simple horizontal motorized test stand that can handle a maximum load of 1000N. This horizontal model allows for horizontal loads, and is a cost-effective series with limited functionality, enabling highly repeatable measurements with constant speed and direction. The horizontal model makes it easy to set up samples.
Feature
Specification
Compatible force gauges: Mechanical force gauges: FB, PS, PSM series, Digital force gauges: DST, DSV, ZTS, ZTA series (1000N or less)

Ulasan Produk

Tidak ada ulasan