Custom Mini scale (Timbangan Mini)

Sebelum PPN:
Rp329.900 - Rp4.599.900
Spesifikasi
Automatic Power OffApproximately 3 minutes (cannot be canceled)
Dimensions, Width W x Height H x Depth D (mm)Approximately 95x24x150
Included AccessoriesInstruction manual (with warranty)
Mass (g)Approximately 140 (not including batteries)
Maximum Measuring (g)2000
Measuring Accuracy± 1.0 g, ± 1.5 g, ± 3 g (Operating temperature: 23 °C ± 5 °C, Humidity: 50% ± 20%)
Minimum Reading (g)0.5, 0.5, 1 (Operating temperature: 23 °C ±5 °C, Humidity: 50% ± 20%)
Power Supply2 x AAA batteries
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can measure up to 2kg with a minimum display of 0.5g.
Equipped with a tare function that allows you to subtract the weight of the container.
Equipped with an easy-to-read blue backlight.
With hook hole on the back for wall hanging.
JIS B7613 compliant products
For cooking at home, for use in the kitchen, for measuring the weight of items at factory sites, for measuring the weight of test items, etc. at physical and chemical sites.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan