Custom Mini AC clamp meter

Sebelum PPN:
Rp7.899.900
Spesifikasi
AC Current (A)6/60/200
AC Voltage (ACV)Range: 1.0 to 600, Resolution: 0.1, Accuracy/Frequency: ± (0.8% rdg + 5dgt)/45 to 65Hz
AC Voltage (V)1.0~600
Battery LifeMaximum 150 hours (when using alkaline batteries)
CalibrationPossible
Calibration CertificateGeneral calibration
Continuity0-50Ω: Beep sounds
DC Voltage (DCV)Range: 0.5 to 600, Resolution: 0.1, Accuracy/Frequency: ± (0.5% rdg + 3dgt)
Dimensions, Width W x Height H x Depth D (mm)63x158x28
DisplayLCD display, 6000 counts
Frequency (Hz)Range: 40-60/60-1000, Resolution: 0.1/1, Accuracy/Frequency: ± (1.0% rdg + 5dgt)
Height (mm)158
Included AccessoriesStorage case, test lead
Length (mm)28
Mass (g)About 136
Operating Temperature/Humidity Range0 to + 40 ° C, 75% RH or less (no condensation)
Part NumberC-02S (with calibration certificate, inspection report, and traceability)
Power Supply2 x AAA batteries
ROHS Directive (Corresponding to 10 Substances)Correspondence
Range SwitchingAuto range
Resistance (Ω)0~6k
Sampling3 times/sec
Storage Temperature/Humidity Range-10 to + 50 ° C, 75% RH or less (Battery not included, no condensation)
Trusco Part No.837-1232
Width (mm)63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Current / voltage / resistance auto-function model. Clamp meter, tester, voltage detector, 3 roles!
In addition to the AC clamp function, it is equipped with AC / DC voltage measurement, resistance value measurement, frequency measurement, and continuity check function.
Voltage and resistance are automatically switched.
With non-contact voltage detection function (NCV) function, backlight function, and auto power off function.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Wear insulating protective equipment in and around the measurement target where electric shock is expected. * If the backlight is used a lot, the battery life will be shortened.
* Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.
Feature
Specification
Non-contact voltage detection/AC 90-1000V: Beep sounds and LED flashes

Ulasan Produk

Tidak ada ulasan