EMPEX INSTRUMENTS Melody Weather Station BW Series

Sebelum PPN:
Rp4.199.900
Spesifikasi
AS ONE Part Number61-6864-09
AccuracyTemperature ±1°C (-20 to 40°C), Humidity ±3% RH (35 to 75% RH normal temperature)
Dimensions (mm)320x58
Humidity Measurement Range (%)0~100
InstallationFor wall hanging
Main Unit Dimensions, Width W x Depth D x Height H (mm)320x58x320
Mass (g)1600
Power Supply4 AA batteries
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature Measurement Range (°C)-30~50
TypeGrande

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hanging type, high-class natural wooden frame. Weather forecast, melody, thermometer, hygrometer, clock. A sophisticated dial with the style of high-class natural wood and gold tones. High-grade large size

Ulasan Produk

Tidak ada ulasan