Line Seiki Medium ratchet total counter

Sebelum PPN:
Rp359.900 - Rp979.900
Spesifikasi
Counting Method200~500cpm
Direction of RotationRight
Display PartWhite letters on black
Drive Shaft PositionRight
Driving SystemRatchet type (drive shaft 40-45 °, reciprocating 1-way, counting speed 200-500 counts/minute)
Number to Display (mm)4.4x2.8
ResetReset knob
Type of SignBase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The counting drive shaft is connected to various machines to drive it, and the number of rotations and reciprocating motion of that opportunity are integrated and displayed. (With reset)

Ulasan Produk

Tidak ada ulasan