Line Seiki Mechanical counter

Sebelum PPN:
Rp2.899.900
Spesifikasi
Drive Shaft PositionBoth left and right axes
Driving SystemRevolution rotation type
Maximum counting speed3000rpm
Number of Digits4
Number to Display (mm)6.0 x 4.0 (white characters on a black background)
Operating Humidity Range85% RH or less (no condensation)
Operating Temperature Range (°C)-5 to +40 (no freezing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResetPush button type
Starting Torque0.010N m(102gf-cm)
Type of SignBase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The number wheel, pinion, interlocking gears, etc. are made of lightweight, friction-resistant synthetic resin molded parts. This high-speed counter can be used at speeds of over 1000 rpm. Zero reset is easily achieved with a push button. Ideal for frequent, repetitive work.
Feature
Specification
Setting/Output: None

Ulasan Produk

Tidak ada ulasan