KENIS Max/min thermometer for ultra-low temperature freezer

Sebelum PPN:
Rp2.699.900
Spesifikasi
Accuracy (°C)±0.5 (-60 to 45°C), ±1.5 (others)
Dimensions (mm)76x19x95
Display Update TimeEvery 17 seconds
Mass (g)134 (including batteries)
Measuring Range (°C)-82~45
Operating Temperature Range (°C)5 to 45 (when using alkaline batteries), -10 to 50 (when using lithium batteries)
Power SupplyAA alkaline battery x 1 (included)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution (°C)0.1
Sensor Cable Length (m)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum/minimum thermometer suitable for ultra-low temperature measurement of vaccines, etc. The upper and lower limits can be set arbitrarily, and when the set value is exceeded, a warning sound and a red LED flash will notify you.

Ulasan Produk

Tidak ada ulasan