Sebelum PPN:
Rp729.900 - Rp949.900
Spesifikasi
Dimensions (mm)Tape guide White/Yellow: 0.2 interval/0.5 interval
Standard Tension20°C/10N
Tape Width (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A gear function is installed in the take-up section to achieve a high take-up speed of about 3 times. (Compared to the manufacturer's product) A convenient function that allows the tape to be pulled out even in the fixed (locked) state. Cushion grip that is easy to grip. Uses glass fiber double coat tape.
For measuring length
* Please wear protective equipment such as gloves, helmet, and protective goggles when using. Before using or working, check the safety of the surrounding area. Wind the tape at high speed. Please take up slowly. Please note that it may move unexpectedly. The tape may be damaged or damaged. Do not use too much force when pulling out the tape. The tape may be damaged or damaged. Do not use it for any purpose other than its intended purpose (general measurement).
Feature
Specification
Cushion grip adopted, with damage prevention cover, glass fiber double coated tape

Ulasan Produk

Tidak ada ulasan