IMADA Load cell (Load Cell)

Sebelum PPN:
Rp18.999.900
Spesifikasi
AccuracyWithin ± 1.0% FS * 1
Cable Length (m)About 1.5
Dimensions (mm)25x100x24
Maximum Load (N)500
Protection ClassIP652
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed to match the shape of the motorcycle brake lever, you can easily set the sample.
Since it complies with the protection class IP65 specified based on the IEC standard, it can be measured in an environment where it is exposed to water.
For motorcycle handbrake
* 1 Accuracy of the load cell alone.
* 2 Only the load cell itself is IP compatible.
* A display is required to read the load value.
* Please note that amplifiers (displays), connections and connectors are not covered.

Ulasan Produk

Tidak ada ulasan