Eschenbach LED Arm Type Illuminated Magnifier Vario LED Plus 2777 Series

Sebelum PPN:
Rp38.999.900 - Rp41.999.900
Spesifikasi
Arm Length (mm)About 900 (Maximum Time)
Illuminance (Lx)Maximum about 6000
Included AccessoriesRemovable upper cover, table clamp (18 to 74 mm thick)
LensPXM optical resin (large aspherical lens)
Light Source85 SMD-LEDs with 3-step brightness adjustment function
Mass (kg)About 2.5
Power Input (V)AC110~240(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The head equipped with a large aspherical lens of Φ132mm can be fixed at any angle. It's flicker-free, comfortable to use for long periods of time, and doesn't cast shadows on your work surface.

Ulasan Produk

Tidak ada ulasan