Spesifikasi
| Dimensions (mm) | 158x165x267 |
|---|---|
| Focal Length (mm) | 5 to 70 (4 to 160 times) |
| Lighting device | Dimmable white LED Dimmable transmitted light |
| Magnification | 4~160x |
| Measurement Visual Field (mm) | 4x/32x18 160x/0.6x0.4 |
| Monitor | 5 inch IPS color LCD |
| Output | Mini HDMI (Type C terminal) USB video (3.5mm pin jack) |
| Power Input (V) | AC100-240 built-in battery |
| Recording Media | MicroSD card (up to 32GB, Class 10) (included) |
| Resolution | Still image/2M 3M 5M 8M 10M 12M Video/1080P 720P |
| Zoom | Optical 40x, Digital 4x |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a zoom digital microscope equipped with an LCD screen, allowing you to easily capture and play back observation images.
Since it is rechargeable, it can be carried around and used.
You can observe the enlarged image on the spot and share it at the same time.
It comes with a simple polarizing filter, which reduces reflections from glossy materials, and also has a dimmable transmitted light.
It is also possible to observe with high-resolution images at approximately 4 to 160 times magnification and save the captured images.
It is equipped with a cross line display function that can be used for alignment and reference lines, and memory can also be displayed on the cross line.
It also comes with simple measurement software for PC, an HDMI cable, and a microSD card, allowing you to perform simple dimension and angle measurements and connect to a monitor.
It comes with a large 5-inch monitor.
Since it is rechargeable, it can be carried around and used.
You can observe the enlarged image on the spot and share it at the same time.
It comes with a simple polarizing filter, which reduces reflections from glossy materials, and also has a dimmable transmitted light.
It is also possible to observe with high-resolution images at approximately 4 to 160 times magnification and save the captured images.
It is equipped with a cross line display function that can be used for alignment and reference lines, and memory can also be displayed on the cross line.
It also comes with simple measurement software for PC, an HDMI cable, and a microSD card, allowing you to perform simple dimension and angle measurements and connect to a monitor.
It comes with a large 5-inch monitor.
Feature
SpecificationPolarizer: simple polarizing filter (adjustable)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
