STS Laser rangefinder

Sebelum PPN:
Rp4.299.900
Spesifikasi
Angular Accuracy (°)±1
Automatic Power OffPower supply: Approximately 180 seconds later, Laser light: Approximately 30 seconds later
Dimensions (mm)49x115x26
Dust/Water ProtectionIP54 equivalent
FunctionBacklight function, angle measurement 360 ° direction, distance measurement, area calculation, volume measurement, pitagolas measurement, continuous measurement (maximum/minimum), beep sound, etc.
Included AccessoriesMain unit, dedicated soft case, USB cable, AAA rechargeable Ni-MH battery x 3, strap
Laser ClassClass 2
Laser Power (mw)1 or less
Laser Wavelength (nm)490~560
Mass (g)Approximately 145 (including batteries)
Measuring Accuracy±2.0mm
Measuring Range (m)0.2~40
Operating Temperature/Humidity Range0 ° C to + 40 ° C, 80% RH or less (no condensation)
Power SupplyAAA Ni-MH rechargeable battery x 3 or AAA battery x 3
Storage Temperature/Humidity Range-10 °C ~ + 60 °C, 70% RH or less (no condensation)
Suitable ForPSC mark
USB typeType-C (charging function only)
Units of Measurement1mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a green laser with good visibility

Ulasan Produk

Tidak ada ulasan