MURATEC-KDS Laser level with receiver and tripod
#Grup produk P113824771
Spesifikasi
| Accuracy | ±1mm/10m *Line accuracy in low sensitivity mode differs from specifications. |
|---|---|
| Alarm | Tilt alarm: Laser light flashes and alarm sounds when tilt is greater than approximately ±5° |
| Automatic Correction Range | Approximately ±5° |
| Continuous Operation Time | 100%: Approx. 2.5 hours/65%: Approx. 4 hours/35%: Approx. 8 hours *When fully lit |
| Dimensions (mm) | 155x173x235 |
| Included Accessories | Tripod (LEC-3), storage case (CASE-13), dedicated remote control, 4 AAA alkaline batteries, Lithium-ion battery (LTB-5), quick charge adapter & USB, Type-C cable (AC-PD20W) |
| Light Output | 5mW or less |
| Light Source | Visible semiconductor laser |
| Line Width (at 5m point) | Approximately 2 mm *Depending on the work environment. This is only a guideline. |
| Mass (g) | 2400 (including batteries) |
| Operating Temperature Range (°C) | (-)10~+40 |
| Power Supply | Lithium-ion battery (LTB-5) or AC adapter (LBC-4) |
| Protection Class | IP66 |
| Right angle accuracy | 90°±0.012 *Line accuracy in low sensitivity mode differs from specifications. |
| Safety Standard | Laser safety standard: Class 3R (JIS6802:2018) |
| Type of Braking | Electronic leveling method |
| Wavelength (nm) | Line: 520 (green)/Ground mark: 650 (red) |
| Working Range (m) | When used indoors: Approx. 10; When using a receiver: Horizontal: Approx. 70/Vertical: Approx. 25 *Depending on the work environment. These are only rough estimates. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Its high durability equivalent to IP66 means it can withstand dust and water jets from any direction, and its high power (100%) exceeds high brightness, making it one of the brightest in the industry.
The brightness can be adjusted in three levels, allowing you to work over a long horizontal distance of approximately 140m (this may vary depending on the work environment).
It has an impact detection warning function that detects shaking or impact to the main unit and notifies you.
It is equipped with a fixed line mode, so you can set any gradient using the remote control.
Comes with an extremely durable storage case.
Positioning partitions and centering the ceiling.
For marking out during outdoor construction work or for positioning machinery installation, etc.
The brightness can be adjusted in three levels, allowing you to work over a long horizontal distance of approximately 140m (this may vary depending on the work environment).
It has an impact detection warning function that detects shaking or impact to the main unit and notifies you.
It is equipped with a fixed line mode, so you can set any gradient using the remote control.
Comes with an extremely durable storage case.
Positioning partitions and centering the ceiling.
For marking out during outdoor construction work or for positioning machinery installation, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
