CRECER Large screen radio clock with timer and thermo-hygrometer

Sebelum PPN:
Rp2.899.900
Spesifikasi
Humidity Accuracy±5%(35~85%, 20~25°C),±10%(otherwise,20~25°C)
Humidity Measurement Range (%)20~90
Included AccessoriesInstruction Manual, Remote Control, CR2025 Battery x1, AA Batteries x4 (for operation verification)
InstallationStand, Wall-mounted
Main Unit Dimensions (mm)Approximately 380x230x40
Mass of Main Unit (kg)1.12 (including batteries)
Measuring Range (°C)-10.0~50.0
Pattern Setting(Watch) Radio wave reception (automatic/manual). Manual
Temperature Accuracy±1.0°C(-9.9~40.0°C),±1.5°C(outside the above range)
Temperature and Humidity Display(Temperature) Minimum 0.1°C (Humidity) Minimum 1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan