KYORITSU ELECTRICAL INSTRUMENTS Insulation resistance tester

Sebelum PPN:
Rp9.099.900
Spesifikasi
AccuracyAccuracy under standard conditions: ±5% of indicated value, Accuracy under standard conditions: ±10% of indicated value, Accuracy of 0 and ∞ scales: 0.7% or less of scale length, Voltmeter accuracy: ±3% of maximum scale value
Applicable StandardJIS C 1302: 2002 compliant (15V/20MΩ range is not applicable), IEC 61010-1 CAT III 300V/CAT II 600V
Calibration CertificateGeneral calibration
Dimensions, Width W x Height H x Depth D (mm)137x90x40
Included Accessories7149A (measurement probe set with remote switch), 9123 (shoulder strap), 4 AA batteries (R6), instruction manual
Length (mm)40
Mass (g)Approx. 340 (including battery)
Power SupplyAA batteries (R6P) x 4 (1.5V)
Protection ClassIP40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Short Circuit Current (mA)DC 2.2 or less
Suitable BatteryAA batteries R6 (1.5V) x 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and lightweight model that fits in the palm of your hand Analog 2-range type Equipped with an easy-to-read scale scale that is color-coded by voltage range Equipped with scale version illumination, auto discharge function, and a probe with remote switch as standard equipment
*Shocks such as dropping or storage at high temperatures may cause malfunction and are not covered by the warranty.
[Products with proofreading documents cannot be canceled after ordering] *Products with proofreading documents and traceability system diagrams can only be ordered online.
*Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included).
Feature
Specification
Open circuit voltage: 1.2 times or less of the rated measurement voltage value. Central display value: 1MΩ/2MΩ

Ulasan Produk

Tidak ada ulasan