Custom Infrared Thermometer

Sebelum PPN:
Rp11.999.900
Spesifikasi
Accuracy± 4 ° C (-50 to 0 ° C), ± 2% rdg or ± 2 ° C (others)
Calibration CertificateGeneral calibration
Dimensions (mm)36x88.5x134
Mass (g)145 (including batteries)
Measuring Range (°C)-50~330
Part NumberIR-210 (with calibration certificate, inspection report, and traceability)
Power Supply006P (9V) battery x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution (°C)0.1°C
Thermal Emissivity0.95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An inexpensive radiation thermometer with a laser marker function. You can easily measure with one hand. You can choose from two points with different temperature ranges.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * This product is for industrial use, so body temperature cannot be measured. Please be careful.
* Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.
Feature
Specification
Measurement field of view/D: S = 12: 1

Ulasan Produk

Tidak ada ulasan