KENIS Hydrogen Gas Detector

Sebelum PPN:
Rp21.999.900
Spesifikasi
AlarmElectronic sound/red LED flashing alarm/vibration
Concentration (ppm)100/500 (Alarm)
Detectable GasHydrogen gas
Dimensions (mm)54x32x91
Explosion-Proof StructureIntrinsically explosion-proof structure (EXiaIICT4Ga)
Mass (g)93
Measuring Range (ppm)0 to 1000 (hydrogen)
Power Supply3.6V lithium battery
Resolution (ppm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact and lightweight hydrogen gas detector continuously measures hydrogen gas concentration. It has two alarm levels, and when the alarm level is reached, it will alert you with a buzzer, LED flashlight, and vibration.
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan