GRAPHTEC Humidity sensor

Sebelum PPN:
Rp11.999.900
Spesifikasi
Applicable Temperature Range-25~80°C
Cable Length (m)3
Calibration CertificateCompliant
Current Consumption (mA)About 4
MethodElectric capacity type
Operating Humidity Range (%RH)0~100
Outer Dimensions (mm)DIA14x80 (cable not included)
Part NumberB-530 (with general calibration certificate)
Power Input (V)Sensor: DC+5 to +16
Response Time15sec (90% response when membrane filter is installed)
SensorOutput: DCO ~ 1V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One cable can be used for each Graphtec humidity sensor. Cable length: 3m
*For products that come with a calibration certificate, customer information will not be included on the documents.

Ulasan Produk

Tidak ada ulasan