EMPEX INSTRUMENTS Home Room Thermo-hygrometer Slim TD Series

Sebelum PPN:
Rp329.900
Spesifikasi
AS ONE Part Number65-8656-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Control the temperature and humidity in your home to stay comfortable.
Compact, bright and easy to read screen.
It has a magnet on the back so it can be attached firmly to steel surfaces.
Comfortable humidity range: Equipped with a humidity sensor with a hygrometer accuracy of ±5%RH1 (40-70%RH at room temperature) that fully covers the range of 40-65%RH.
Feature
Specification
*Thermometer accuracy: ±1°C (0 to 40°C)*Hygrometer accuracy: ±5%RH (40 to 75%RH at room temperature)*Power supply: 1 x LR41 (included)*Body material: ABS resin*Installation: Tabletop/Magnetic back*Body size: Approx. 48 x 88 x 18mm*Body weight: Approx. 41g (including batteries)*Color: White*Accessories: 1 x LR41 (for trial use), instruction manual

Ulasan Produk

Tidak ada ulasan