EMPEX INSTRUMENTS High-Performance Digital Thermometer and Hygrometer Weathercom II with Chinese Calibration Certificate

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number2-2740-31-57
Calibration CertificateGeneral proofreading (Chinese)
Part NumberEX-502 (General calibration (Chinese))
Temperature Measurement Range (°C)-30~100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is equipped with an electronic humidity sensor that is highly resistant to condensation.
The built-in CPU processes the data and accurately displays minute changes in temperature and humidity.
Up to 8,000 pieces of log data can be saved, and data management can be performed by downloading software.
It can be used for measurement and temperature/humidity control in a variety of environments, including schools, factories, warehouses, laboratories, computer rooms, offices, and gardens.
The sensor unit has a 1.5m cord length, allowing you to measure at a distance while checking the values at hand.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Size (mm): 68x19x120*Weight (g): 430*Measurement range: Humidity: 0 to 100%RH*Resolution**Temperature: 0.1°C**Humidity: 1%RH*Guaranteed measurement accuracy** Temperature: ±0.3°C (-30 to 90°C) ±0.4°C (other than those listed on the left)**Humidity: ±2.0%RH (0 to 90%RH25°C)*Sampling: Variable (select once/1 second to 120 minutes) *Function: Maximum/minimum temperature/humidity, year, month, day, time display (24 hour system) *Number of recorded points: 8,000 points (1 second, 5 seconds, 10 seconds, 30 seconds, 1 minute, 5 minutes, 10 minutes).15 minutes, 30 minutes, 60 minutes, 120 minutes)*Temporary recording and playback.Automatic recording and playback for the past 24 hours*Power source: CR2032 button batteries x 2 (included for testing) or USB*Interface: USB (Mini-B)* Data management: Download from Empex Meteorological Instrument Co., Ltd. homepage *PC software: Weathercom Manager (Windows)**Download site for monitoring, log [record] data display and storage [output to CSV format file]**http://www.empex.co.jp/pokenavi-otheres.html*Size**Body: approx. 68 x 19 x 120mm**Probe: DIA22 x 130mm**Cable length: 1.5m*Accessories: Simple instruction manual (warranty included) ), table lamp, thermohygrometer inspection report *Manufactured in Japan *Calibration points are 25°C and 50% 1 point each. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan