KYORITSU ELECTRICAL INSTRUMENTS High voltage insulation resistance meter KEW3124A

Sebelum PPN:
Rp43.999.900 - Rp46.999.900
Spesifikasi
AccuracyOpen circuit voltage: ±2% of set voltage/±10% of rated measurement voltage
Mass (g)About 1600 (Including Battery)
Measurement Voltage (V)(High voltage) 1k ~ 10k, (Low voltage) 1000 * Variable in 10V increments
Measuring Accuracy±10% of indicated value or 1% of scale length
Output VoltageDC0~10kV ±2%rdg±2dgt
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable BatteryNickel-metal hydride battery (1.2V) x 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rated measurement voltage can be varied! (1k to 10kV) Auto discharge function Dual graduation scale 1000V/100MΩ insulation resistance meter for low voltage 3 power supply methods (built-in battery, AC100V, vehicle battery) Recorder output terminal
* Only orders can be placed online.

Ulasan Produk

Tidak ada ulasan